Zoro Select
#21 Carbide TiN 118 Deg. Jobber Length Drill Bit
Mfr # 450-301590A
Zoro # G9557755
$18.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Shank Type Straight
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material Carbide
Explore More Products
- ZORO SELECT #14 Carbide TiN 118 Deg. Jobber Length Drill Bit 450-301820A
- ZORO SELECT #47 Carbide 118 Deg. Jobber Length Drill Bit 450-300785
- ZORO SELECT 11/16" Carbide-Tipped 135 Deg. Jobber Length Drill Bit 12506875
- ZORO SELECT 3/32" Carbide TiN 118 Deg. Jobber Length Drill Bit 450-100938A
- ZORO SELECT F Carbide TiALN 118 Deg. Jobber Length Drill Bit 450-202570B
- ZORO SELECT 5/32" Carbide Bright 118 Deg. Jobber Length Drill Bit 450-101562
- ZORO SELECT #27 Carbide Bright 118 Deg. Jobber Length Drill Bit 450-301440
- ZORO SELECT #48 Carbide TiN 118 Deg. Jobber Length Drill Bit 450-300760A
- ZORO SELECT N Carbide TiN 118 Deg. Jobber Length Drill Bit 450-203020A
- SUPER TOOL Carbide 135 Deg. Jobber Length Drill Bit, Shank Dia.: 8mm 302080
- NACHI AG Power Long Parabolic Drill - 3.1mm 0641006
- Zoro Select Jobber Length Drill Bits