Tritan
Flange Bearing, 2-Bolt, Ball, 5/8" Bore
Mfr # UCFL202-10S (40MM)
Zoro # G9563951
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 0.625"
- Shaft Locking Type Set Screw
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material 52100 Steel
Explore More Products
- TRITAN Flange Bearing, 4-Bolt, Ball, 2-1/8" Bore UCF211-34
- TRITAN Flange Bearing, 2-Bolt, Ball, 25mm Bore UCFL205-25MM
- TRITAN Flange Bearing, 4-Bolt, Ball, 2-7/16" Bore UCF212-39
- TRITAN Flange Bearing, 4-Bolt, Ball, 2-3/16" Bore UCF211-35
- TRITAN 3 Bolt Flange Bracket Unit, Domestic Dimensions, Wide Inner Ring Insert, Set Screw, 1.25-in. Bore UCFB206-20A
- TRITAN Flange Bearing, 4-Bolt, Ball, 3/4" Bore SBF204-12G
- TRITAN Falange, 2 Bolt, Thermplstc SS, Bore 1.5" UCFLPL208-24SS
- TRITAN 2 Bolt Flange Unit, Insrt, Set Scrw, 1.125-in. Bre, 3.5630-in. Bolt-Hole to Bolt-Hole Cntr, 113mm L SBLF206-18G
- TRITAN 2 Bolt Flng Unit, Insrt, Eccentric Locking Collar, 1.125-in. Bore, 4.6063-in. BH to BH Cntr, 148mm L SAFL206-18G
- DODGE F4B-SC-204 211 Normal Duty Non-Expansion Single Lip Flange Mount Ball Bearing Unit, 2-1/4 in Bore 124216
- ZORO SELECT 5/16-18X1 1/2 HEX FLANGE FRAME BOLT GR8 BLK PHOS 3124BF
- Tritan Pillow Block & Flange Bearings