Shop Alternate Products
This Product is Discontinued
Incom Mfg
Glow-in-the-Dark Tape, Red/White, 3 in. W (Discontinued)
Mfr # GT330RD
Zoro # G9564414
This Product is Discontinued
Key Features
- Width 3"
- Material vinyl
- Tape Format Continuous Roll
- Thickness 16 mil
- Standards DIN 67510, ASTM 2072, ISO 15370, IMO Resolution A. 752(18), PSPA Class B