Shop Alternate Products
This Product is Discontinued
Kamp-Rite Tent Cot
Emergency Treatment Cot, 84in L x 28in W (Discontinued)
Mfr # ESC405
Zoro # G9564563
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Orange
- Height 35"
- Material of Construction 210 Denier Nylon/Aluminum
- Length 84"
- Width 28"