Briskheat
Temperature Controller, HA, Single Set-Point Bulb/Capillary, 25°-325°F
Mfr # TB111N-325
Zoro # G9577732
Free Shipping & Returns
$525.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage Up to 480V AC
- Temp. Range 25 Degrees to 325 Degrees F
- Amps 22 A
- Accuracy +/-5 Degrees F
- Width 4.75 in
Explore More Products
- BRISKHEAT Thermostat Controller, Auto On/Off, 25A, 0-277V, Conduit Fitting, 35°F-50°F TD101X-050
- BRISKHEAT Digital Temperature Controller, On/Off, Benchtop, 98-132VAC, °F, J-Type SDC120JF-A
- BRISKHEAT Digital Temperature Controller, On/Off, Benchtop, 98-132VAC, °C, K-Type SDC120KC-A
- BRISKHEAT Digital Temperature Controller, On/Off, Benchtop, 184-253VAC, °F, K-Type SDC120KF-A
- BRISKHEAT Temp. Controller, Digital, Input 115VAC HL120KA-C
- BRISKHEAT Temperature Controller, Digital, 9.50" L SDXKA
- BRISKHEAT Thermostat Controller, Auto On/Off, 25A, 0-277V, Conduit Fitting, 45°F-60°F TD101X-060
- BRISKHEAT Temp. Controller, Digital, Input 115VAC HL120JA-C
- BRISKHEAT 8X37In Hazardous Blanket 740W 120V-Ac Other Heating Element SRX08377401HC06T3
- HONEYWELL D146M1040 1-1/4" Differential D146M1040
- RED LION CONTROLS PID Temperature Controller, Analog, 5 VA PXU20020
- Briskheat Temperature Controllers