Century
Motor 1HP 230V 60Hz 1Phase 2Speed
Mfr # CS597
Zoro # G9595564
Free Shipping & Returns
$905.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number GFFM485G12-2, GFFM525G12-2
- Type 1HP, 230V, 60Hz, 1-Phase, 2 Speed
- Fits Brand Schaefer
Explore More Products
- CENTURY KIT-SEPARATE PARTS 1226
- CENTURY KIT-SEPARATE PARTS 1231A
- CENTURY KIT-SEPARATE PARTS 1487A
- CENTURY KIT-SEPARATE PARTS 1386
- CENTURY MOTOR, 1 HP, 48 FRAME CONDENSER 159A
- CENTURY LUG MOUNTING BRACKET FOR A 5 5/8 MOTOR 1364A
- CENTURY KIT-SEPARATE PARTS 2094A
- CENTURY KIT-SEPARATE PARTS 2061
- CENTURY MOTOR BASE 1292
- DAYTON Seal, Oil 902-081-4411
- AMETEK Replacement Brush Mechanism, 120V, PK2 833474-50
- Century Motor Parts