Schaefer
Motor 1/2HP 190/380,230/460V 50/60Hz 3Ph
Mfr # CS123
Zoro # G9595643
Free Shipping & Returns
$372.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 230/460V
- Phase 3
- Type 1/2HP, 190/380,230/460V 50/60Hz, 3Ph
- For Use With Mfr. Model Number GHC2000-1-3, GPFM20HC-3, GPFM2400-3A, VK24-3
- Fits Brand Schaefer
Explore More Products
- SCHAEFER Motor 1/3HP 115/230V 60Hz 1Phase CS103
- SCHAEFER Blade Galvanized 36 In 5-Wing 1 In Bore GFB-365
- SCHAEFER Blade Galvanized 36 In 3Wing 5/8 In Bore GFB-363-22
- SCHAEFER Blade Poly 20 In 4-Wing 5/8 In Bore PFB-204-40
- SCHAEFER Blade Poly 12 In 6-Wing 1/2 In Bore PFB-126-45
- SCHAEFER Guard Set 20 In Back/Front Tapered 24PTB / 24PTF
- SCHAEFER Guard Set 36 In Back/Front BKCKVKPA 36BKB / 36BKF
- SCHAEFER Guard Set 20 In Back/Front Tapered 20PTB / 20PTF
- SCHAEFER Blade Galvanized 48 In 3-Wing 1 In Bore GFB-483P-H
- REZNOR Ventor Wheel 195666
- QMARK Motor, 480V, Use with Dayton/Berko/Qmark 3900-0361-501
- Schaefer Fan Parts