Smc
Solenoid Valve, 25.2 CFM, 3.4VA
Mfr # VFS2200-3FZ
Zoro # G9601995
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 5-Way/2-Position
- Voltage 110V AC
- Center Position Open
- Valve Actuator / Return Solenoid / Solenoid
- Coefficient of Volume 0.9
Explore More Products
- SMC Solenoid Air Control Valve, 17.36CFM, 0.62 VFR2100-3FZ
- SMC Solenoid Air Control Valve, 24VDC VFR3110-5DZ
- SMC Valve Manifold, 6 Station, 1/8 NPT SS5Y5-41-06-01T
- SMC Valve, 5 Port, 2 Position, 5000 Size, 4VDC SY5240-5GZ
- SMC Valve Manifold, 6 Station, 1/4 NPT SS5Y5-42-06-02T
- SMC Solenoid Air Control Valve, 1/8 In, 24VDC SY5140-5LZ
- SMC Valve, Rubber, 5Port, 3Position, 24VDC SY3340-5LOU
- SMC Valve, Sngle, 5 Port, 2 Position, 24VDC SY5140-5FUE
- SMC Valve, 5 Port, 2 Position, Subplate SY7120-3YO-02F
- PARKER Solenoid Air Control Valve, 1 In, 120VAC L6758910253
- NUMATICS MK55 SOLENOID VALVE 554SS602K000030
- Smc Solenoid Air Control Valves