Calbrite
Connector, 45 deg., 1/2in., Internal Insul
Mfr # S60500FC45
Zoro # G9604935
Free Shipping & Returns
$88.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Stainless Flexible Conduit
- Conduit Size 1/2"
- Color Silver
- Finish #4 Polished
- Insulated Yes
Explore More Products
- CALBRITE Box Connector, 3/4in., 1-5/64in.L, 316 SS S60700CH00
- CALBRITE Connector, 45 deg., 3/4in., Internal Insul S60700FC45
- CALBRITE Bushing, Reducing, 3/4 to 1in., 316 SS S61000FB07
- CALBRITE Conduit Cap, Thread, 2in, 1-3/16inL, 316 SS S62000CA00
- CALBRITE Bushing, Reducing, 1/2 to 3/4in., 316 SS S60700FB05
- CALBRITE Male Compression Cnnctr, 3/4in, 1-59/64inL S60700MC00
- CALBRITE Hygenic Flex Fitting, 1 1/2" Trade Size S61500FCHG
- CALBRITE Set Screw Male Cnnctr, 1-1/4in, 1-23/32inL S21200MCSS
- CALBRITE Counter-Sunk Hex Head Plug, 4in, 4-1/2inL S64000CSHP
- CANTEX Female Adapter, 3 In Conduit, PVC 5140050
- APPLETON ELECTRIC EY Sealing Fitting, 40 Fill, M Iron, 3/4 EYSEF75
- Calbrite Conduit Fittings