Calbrite
Three Pc Coupling, 1-1/2in, 2-5/32inL
Mfr # S615003U00
Zoro # G9605337
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type RMC, IMC
- Conduit Fitting Type Coupling
- Conduit Fitting Material 316 Stainless Steel
- Color Silver
- Overall Length 2 3/16 in
Explore More Products
- CALBRITE Connector, Straight, 1-1/4in., Internal Ins S61200FCS0
- CALBRITE Set Screw Male Connector, 1/2in, 1-5/16inL S20500MCSS
- CALBRITE Hub, Threaded, 1-1/2in., 2-5/8in.L, 316 SS S61500LT00
- CALBRITE Hub, Threaded, 2-1/2in., 3-5/8in.L, 316 SS S62500LT00
- CALBRITE Locknut, Threaded, 1in., 1-53/64in.L, 316 SS S61000LN00
- CALBRITE Male Compression Connector, 1in, 2inL S61000MC00
- CALBRITE Hygenic Flex Fitting, 1 1/2" Trade Size S61500FCHG
- CALBRITE Set Screw Male Cnnctr, 1-1/4in, 1-23/32inL S21200MCSS
- CALBRITE Elbow, 90 deg., Rigid, 3in, 27inL, 316 SS S63090EL00
- BRIDGEPORT FITTINGS Coupling, Zinc, 1/2" Trade Size 250-MBI
- BRIDGEPORT FITTINGS Coupling, Zinc, 1/2" Trade Size 260-MSRT
- Calbrite Conduit Fittings