Calbrite
Grounding Hub, 1in., 1-59/64in.L, 316 SS
Mfr # S61000LTV2
Zoro # G9605784
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type RMC, IMC
- Conduit Fitting Type Hub
- Conduit Fitting Material 316 Stainless Steel
- Color Silver
- Overall Length 1 29/32 in
Explore More Products
- CALBRITE Male Compression Connector, 1in, 2inL S61000MC00
- CALBRITE Bushing, Grounding, 3/4in., 316 SS S60700GB00
- CALBRITE Set Screw Male Cnnctr, 3/4in, 1-23/32inL S20700MCSS
- CALBRITE Bushing, Reducing, 3/4 to 1-1/4in., 316 SS S61200FB07
- CALBRITE Counter-Sunk Hex Head Plug, 3/4in. S60700CSHP
- CALBRITE Elbow, 90 deg., ETM, 1/2in, 11inL, 304 SS S10590EL00
- CALBRITE Expansion Deflection Fitting, 316 SS S61500EXDF
- CALBRITE Bushing, Reducing, 1-1/2 to 2in., 316 SS S62000FB15
- CALBRITE Rigid Nipple, Thread, 304 SS, 1-1/2inL S410CLCN00
- BRIDGEPORT FITTINGS Set Screw Coupling, EMT, Steel, 1" Trade 242-SR
- WIREMOLD Connector Fittings 13Pk B-9-10-11
- Calbrite Conduit Fittings