Lift-All
Chain Sling, G100SGG, 9/32 in., 10 ft.
Mfr # 932SGGW10X10
Zoro # G9606685
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Sling Legs 1
- Sling Type SGG
- Sling Capacity @ 90 Degrees 4,300 lb
- Grade 100
- Chain Size 9/32 in
Explore More Products
- LIFT-ALL Chain Sling, G100SGG, 9/32 in., 5 ft. 932SGGW10X5
- LIFT-ALL Chain Sling, G100SGG, 9/32 in., 6 ft. 932SGGM10X6
- LIFT-ALL Chain Sling, G100, Alloy Stl, 10 ft L 30005G10
- LIFT-ALL Chain Sling, Dbl Leg, 15200 lb, 3/8 In, 4 ft 38DOSW10X4
- LIFT-ALL 6ft. Chain Sling, G100, Alloy Steel 30001G10
- LIFT-ALL Chain Sling, Dbl Leg, 15200 lb, 3/8In, 3ft 38DOSW10X3
- LIFT-ALL Chain Sling, Dbl Leg, 61100 lb, 3/4 In, 6 ft 34DOSW10X6
- LIFT-ALL Chain Sling, Sngl Leg, 34200 lb, 7/8In, 6ft 78SOSW8X6
- LIFT-ALL Chain Sling, Dbl Leg, 82600 lb, 1 In, 5 ft 1DOSW8X5
- DAYTON Chain Sling, G80, SGG, Alloy Steel, 5 ft. L 2UKE9
- US CARGO CONTROL 9/32" x 6' - 4 Leg Chain Sling w/ Self-Locking Hooks - Grade 100 932G100QOSL-6
- Lift-All Chain Slings