Calbrite
Split Ring Mounting Plate, 316 SS, 3/8 in
Mfr # S60300SPMP
Zoro # G9607674
$39.01
14% off
$33.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Connectors
- Color Gray
- Finish Polished
- Conduit Size 1/2 in to 2 in
- Material 316 Stainless Steel
Explore More Products
- CALBRITE Conduit Clamp, 316 SS, 1 In S61000SC00
- CALBRITE Conduit Clamp, 316 SS, 2-1/2 In S62500SC00
- CALBRITE Angle Bracket, 90 deg., 2 Hole S600002B00
- CALBRITE Square Washer, 3/8 in S60300SW00
- CALBRITE Post Base for 1-5/8 in Strut, 316 SS S65800PB00
- CALBRITE Conduit Clamp, 316 SS, 2 In S62000SC00
- CALBRITE Strut Channel Acc, SS, Overall L 2 5/8in S61000MHBR
- CALBRITE Split Ring Extension, 3/8 in, 4 in L S60304SPX0
- CALBRITE Strut Channel Accessories S60300NNBR
- L.H. DOTTIE L.H. Dottie 1-1/2'' x 9'' 12 Gauge Plate Strap, 50PK PS129
- FLEX-STRUT Post Base For Double Strut, 2-Hole FS-5816 E/G
- Calbrite Strut Channel Accessories