Shop Alternate Products
This Product is Discontinued
Fag Bearings
Ball Bearing, Open, 190mm O.D, 43mm W (Discontinued)
Mfr # 6318-J20AA-C3
Zoro # G9613292
Free Shipping & Returns
This Product is Discontinued
Key Features
- Single Row/Double Row Single Row
- Bearing Type Open
- Cage Material Steel
- Seal/Shield Type Open
- Bore Dia. 90 mm