Pentel
Gel Gel Pen, Medium 0.7 mm, Black PK12
Mfr # PENK437A
Zoro # G9622191
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Gel
- Point Size 0.7mm
- Pen Ink Color Black
- Grip Latex-Free Rubber
- Pen Cushion Yes
Explore More Products
- PENTEL Gel Gel Pen, Medium 0.7 mm, Blue PK12 PENK437C
- PENTEL Gel Gel Pen, Medium 0.7 mm, Red PK12 PENK437B
- PENTEL Pen, Energel, Alloy Rt, 0.7, Aq BL407LSA
- PENTEL R.S.V.P. Ballpoint Pen, Medium Point, Red, PK24, 24PK BK91B
- PENTEL Pentel Of America BL77PWA EnerGel Pearl Deluxe RTX Retractable Gel Pen .7mm Black BL77PWA
- PENTEL Paper, Copy, 20#, 8.5"x11", Be, PK12 BL77CDZ
- PENTEL Pentel, ENERGEL RTX RETRACTABLE GEL PEN, MEDIUM 0.7 MM, BLUE INK, BLUE/GRAY BARREL BLN77C
- PENTEL PEN 0.5 mm Twist-Erase GT Pencils - Red QE205B
- PENTEL ® EnerGel Liquid Gel Pen Refill, 1.0mm, Black Ink LR10A
- PILOT Roller Ball Pen, Medium 0.7 mm, Red PK12 PIL31508
- BIC Round Stic Xtra Precision Stick Ballpoint Pen, 1mm, Assorted, PK60 GSM609AST
- Pentel Pens