Burton
Surgical Light, Ceiling, 35W, 63in L, 10 ft.
Mfr # A200DC
Zoro # G9640915
Free Shipping & Returns
$14,847.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ceiling
- Watts 35
- Arm Length 63 in
- Adjustable Flexible with Extensive Reach and Range of Motion
- Lens Clear
Explore More Products
- BURTON LED Examination Light, 4600K, Rocker NXFL
- BURTON Exam Light, Wall, 35W, 8.5 ft, Rocker, 35FV40 GL30W
- BURTON Exam Light, Rocker, Ceiling CS316ST
- BURTON LED Exam Light, Table, 45in Arm L, 5.42 ft. NXT
- LUXO A Edge Mount Bracket, Black 60001BK
- LUMAPRO Guard, Shade, Incandescent, Snap On 24K349
- WALDMANN Clamp, Medical, Use With Halux ILL00100C-00050472
- WOBBLE LIGHT Reflector Shield, Nylon Construction 111807
- KILLARK Glass Globe, Tempered Blue VBGP-100
- KILLARK Glass Globe, For VM3 Fixtures VMG17
- VISION-LUXO A Edge Mount Bracket, Gray 60001LG
- Burton Portable and Task Lighting Accessories