Burton
Surgical Light, Rocker, HD and Wall Mount
Mfr # A100W
Zoro # G9640942
Free Shipping & Returns
$5,649.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Wall
- Watts 35
- Arm Length 31 in
- Lamp Type Halogen
- Includes HD and Wall Mount
Explore More Products
- BURTON LED Examination Light, 4600K, Rocker NXFL
- BURTON Exam Light, Ceiling, Suggested Lamp 35FV06 OP216DC
- BURTON Exam Light, Ceiling, 37-1/2in Arm L, 10 ft. OC516CC
- BURTON Exam Light, Wall, 20W, 28in. Arm L, 8.5 ft. SB40W
- LUMAPRO Magnifier Light Clamp, Mounting 32PE58
- WALDMANN Powerful Magnetic Base 3.2", Black, Steel 190058019-00807466
- LUXO A Edge Mount Bracket, Black 60001BK
- KILLARK Glass Globe, For VM5 Fixtures VMG40
- BENCHPRO Task Light Frame, 50 W x 8 D x 6 H, Blue LF48
- WALDMANN Rail Clamp, Medical, Use With Halux D13269000
- BENCHPRO Task Light Frame, 60 W x 8 D x 6 H, Black LF60
- Burton Portable and Task Lighting Accessories