Baldwin Filters
Fuel Filter, Spin-On, 3-39/64 in.L
Mfr # BF9915
Zoro # G9648423
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Can-Type
- For Use With Caterpillar, Gehl, Manitou, Massey Ferguson, Merlo Equipment
- Length 3 5/8 in
- Outside Dia. 3 7/16 in
- Width 3 5/8 in
Explore More Products
- BALDWIN FILTERS Fuel Filter, 6-25/32 x 4-5/16 x 6-25/32In BF1348
- BALDWIN FILTERS Fuel Filter, Can-Type Filter Design BF46065-SPS
- BALDWIN FILTERS Fuel Filter, 4-13/16 x 3-7/16 x 4-13/16In BF938
- BALDWIN FILTERS Fuel Filter, 2-9/32 x 1-1/8 x 2-9/32 In PF7545
- BALDWIN FILTERS Fuel Filter, 15-23/32in.L x 4-1/2in.dia. PT23033-MPG
- BALDWIN FILTERS Fuel Filter, 6-21/32 x 3-1/32 x 6-21/32In BF1221
- BALDWIN FILTERS Fuel Filter, 4 x 2-5/32 x 4 In BF794
- BALDWIN FILTERS Fuel Filter, Gas, In-Line, 3-15/16" L BF7662
- BALDWIN FILTERS Fuel Filter, 2-7/32 x 1-1/8 x 2-7/32 In PF7818
- BALDWIN FILTERS Fuel Filter, 6-1/2 x 3-5/16 x 6-1/2 In PF823
- BALDWIN FILTERS Fuel Filter, 5 15/32 in Length, 3 23/32 in Outside Dia PF7982
- Baldwin Filters Fuel Filters