Osg
Thread Forming Tap, #6-32, Bottoming, Bright, 0 Flutes
Mfr # 1400157700
Zoro # G9669091
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #6-32
- Tap Chamfer Bottoming
- Tap Finish Bright
- Number of Flutes 0
- Thread Length 11/16"
Explore More Products
- OSG Thread Forming Tap, 5/16"-18, Plug, Bright, 0 Flutes 1400131300
- OSG Thread Forming Tap, 3/8"-24, Modified Bottoming, TiCN, 0 Flutes 1605038247
- OSG Thread Forming Tap, 7/16"-20, Plug, Bright, 0 Flutes 1400142500
- OSG Thread Forming Tap, #5-40, Bottoming, V, 0 Flutes 1625054015
- OSG Thread Forming Tap, M10-1.25, Plug, V, 0 Flutes 1635010149
- OSG Thread Forming Tap, #2-56, Bottoming, TiN, 0 Flutes 1400102805
- OSG Thread Forming Tap, #12-28, Modified Bottoming, TiCN, 0 Flutes 1625012285
- OSG Thread Forming Tap, 1/4"-28, Plug, TiCN, 0 Flutes 1400129608
- OSG Thread Forming Tap, 3/8"-24, Plug, TiCN, 0 Flutes 1400138608
- WALTER SURFACE TECHNOLOGIES 3/8-24, NITRO TAPER TAP - 2000N 20N124FT
- GREENFIELD THREADING Thread Forming Tap, M3-0.50, Bottoming, Bright, 0 Flutes 291018
- Osg Thread Forming Taps