Osg
Thread Forming Tap, #8-32, Bottoming, Bright, 0 Flutes
Mfr # 1400114100
Zoro # G9670972
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #8-32
- Tap Chamfer Bottoming
- Tap Finish Bright
- Number of Flutes 0
- Number of Pieces 1
Explore More Products
- OSG Thread Forming Tap, M10-1.50, Plug, Bright, 0 Flutes 1410105200
- OSG Thread Forming Tap, M14-1.50, Modified Bottoming, TiCN, 0 Flutes 1615014151
- OSG Thread Forming Tap, #12-28, Plug, TiN, 0 Flutes 1400125105
- OSG Thread Forming Tap, #8-32, Bottoming, Oxide, 0 Flutes 1400114101
- OSG Thread Forming Tap, #4-40, Plug, TiCN, 0 Flutes 1400106208
- OSG Thread Forming Tap, M6-0.75, Bottoming, V, 0 Flutes 1635067517
- OSG Thread Forming Tap, 9/16"-12, Modified Bottoming, TiCN, 0 Flutes 1605096120
- OSG Thread Forming Tap, #6-32, Plug, TiCN, 0 Flutes 1400111508
- OSG Thread Forming Tap, #5-44, Plug, Bright, 0 Flutes 1400109900
- OSG Thread Forming Tap, M8-1.25, Bottoming, Bright, 0 Flutes 1410104500
- SOWA HIGH PERFORMANCE TAPS 3/8"-18 H.S.S. NPT Taps 123436
- Osg Thread Forming Taps