Keo
Drill/Countersink, 82 deg., 1/4in dia., TiN
Mfr # 53148-TIN
Zoro # G9671803
Sold in multiples of 12 for $148.68
$148.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 1/4 in
- Shank Dia. 1/4 in
- Number of Flutes 1
- Material - Machining High Speed Steel
- Finish - Machining TiN
Explore More Products
- KEO Countersink, 6 Fl, 82 Deg, 3/4, Cobalt 55529
- KEO 3/4 x 120 deg KEO HSS SF Countersink 53342
- KEO Countersink, 6 FL, 82 Deg, 3/4, HSS, Uncoated 55029
- KEO 1/4 x 120 deg HSS 6FLT Countersink 55102
- KEO Countersink, 6 FL, 100 Deg, 1/2, HSS, TiN 55066-TiN
- KEO Countersink, 6 Fl, 82 Deg, 1/4, Cobalt 55522
- KEO 3/16 x 90 deg Single Flute Carbide Countersink 55721
- KEO Drill/Countersink, 110 deg., 3/8in, HSS 53381
- KEO Countersink, 1 FL, 60 Deg, 5/8, TiAlN 55705-TiALN
- VERSADRIVE HMT Countersink 3/4 in. x 82 Degree 603065-0500
- MELIN TOOL CO Carbide Countersink, 120 deg., 3/8", Shank Dia.: 1/4" C6NC-3/8-120
- Keo Countersinks, Center Drills & Spotting Drills