Keo
NC Spotting Drills, 90 deg., RH, 3/8in., HSS
Mfr # 30381-TIN
Zoro # G9671882
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Drill Bit Point Angle 90 Degrees
- Size - Decimal 3/8 in - 0.3750
- Measurement System Fractional Inch
- Finish - Machining TiN
Explore More Products
- KEO Spotting/Centering Drill, 90 Deg, 3/8, HSS 30381
- KEO NC Spotting Drill, 90 Deg, 1/2, Carbide 34120
- KEO Spotting/Centering Drill, 90 Deg, 5/16, HSS 30311
- KEO Spotting/Centering Drill, 90 Deg, 1/8, HSS 30151
- KEO Spotting/Centering Drill, 90 Deg, 1/2, HSS 30121
- KEO Spotting/Centering Drill, 90 Deg, 3/16, HSS 30181
- KEO Spotting Drill, 2 mm, 120 Deg. 35620
- KEO Spotting Drill Bit, 5/8 in Cobalt Steel 32583
- KEO 1/4x2-1/2 KEO Carbide RH 90 deg NC Spot Drill 34140
- MICRO 100 Drill Spotting/Centering 90Deg. SPD-250-090
- OSG Spotting Drill, 90 deg., 3mm, 7/16 in. FL 62903
- Keo Spotting Drills