Shop Alternate Products
This Product is Discontinued
Osborn
Wire Wheel Wire Brush, Crimped Wire, 15/16"L (Discontinued)
Mfr # 11101
Zoro # G9673465
This Product is Discontinued
Key Features
- Mounting Type Arbor Hole
- Max. RPM 20,000
- Wire Dia. 0.014 in
- Trim Length 15/16"
- Bristle Trim Length 15/16 in