Ultra-Dex Usa
Triangle Turning Insert, Triangle, 1.2, TCMT, .5, Carbide
Mfr # TCMT 1.21.20.5-LX6 UD21
Zoro # G9675337
Sold in multiples of 10 for $146.90
$146.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Triangle
- Insert Style TCMT
- Inscribed Circle 1.2
- Insert Size 1.21.20.5
- Chip-Breaker Yes
Explore More Products
- ULTRA-DEX USA Triangle Turning Insert, Triangle, 2, TCGW, 0.0156 in, CBN TCGW 21.51-1 UD2CBN
- ULTRA-DEX USA Carbide Insert, Trigon, 3, WCMT, 2, Carbide WCMT 32.52-LX6 UD52
- ULTRA-DEX USA Parting and Grooving Insert, Top Notch, 0.0100 in, Carbide NG-3L W.094
- ULTRA-DEX USA Carbide Insert, Trigon, 2, WCMX, 2, Carbide WCMX 21.52 UD2
- ULTRA-DEX USA Diamond Turning Insert, Diamond, 3, CPMT, 1, Carbide CPMT 32.51-LX6 UD52
- ULTRA-DEX USA Threading Insert, V84-NV, 0.0060 in, Carbide V84-NV
- ULTRA-DEX USA Triangle Turning Insert, Triangle, 4, TNMG, 1, Carbide TNMG 431-ZP1 UD51
- ULTRA-DEX USA Triangle Turning Insert, Triangle, 2, TCGX, 1, Carbide TCGX 21.51-ZN1 UD1
- ULTRA-DEX USA Carbide Insert, Trigon, 3, WCMT, 2, Carbide WCMT 32.52-LX6 UD2
- FEIN Indexible Insert, Square, Cermet 64302004010
- KYOCERA TPGH 221L PR930 Grade PVD Carbide TPGH221LPR930
- Ultra-Dex Usa Turning Inserts