Enerpac
Hydraulic Pump, Electric, 1.7 hp, Universal Motor, 10,000 psi Max Pressure
Mfr # ZU4308SB
Zoro # G9699067
Free Shipping & Returns
$8,387.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Electric
- Reservoir Capacity (Cu.-In.) 462 cu in
- Reservoir Capacity (Gal.) 2 gal
- Oil Displacement @ 100 PSI 700 cu in/min
Explore More Products
- ENERPAC Hydraulic Pump, 0.5 hp, 10,000 psi Max Pressure PUD1101B
- ENERPAC Pump 113Hp Univ 115V 3W Sol 15 G3162
- ENERPAC Hydraulic Electric Pump, Single Acting, 0.5 hp, Universal Motor, 5,000 psi Max Pressure WUD1300B
- ENERPAC Hydraulic Electric Pump, High Force, 1.7 hp, Universal Motor, 10,000 psi Max Pressure ZU4308MB
- ENERPAC Hydraulic Electric Pump, High Force, 0.5 hp, Universal Motor, 10,000 psi Max Pressure PUJ1201B
- ENERPAC Hydraulic Pump, Electric, 1.7 hp, Universal Motor, 10,000 psi Max Pressure ZU4704PB
- ENERPAC Pump, Elec Induction, Vm33 Std 115V ZE3310MB
- ENERPAC Hydraulic Pump, Electric, 0.85 hp, Electric Motor, 10,000 psi Max Pressure EP3104DB-G
- ENERPAC Pump, Elec Induction, Vm33 Std 460V ZE5320MJ
- CHIEF Two Stage Pump: 28 Gpm Max, 16 Hp Input, 3/4’’ NPT Outlet, 3000 PSI 252212
- HALDEX Concentric Two-Stage Pump: 4-Bolt, 9 Gpm, 3000 PSI, 4000 Max Rpm 249009
- Enerpac Electric Hydraulic Pumps