Shop Alternate Products
This Product is Discontinued
Superior
Deep Navy Polo W Pocket Xlarge (Discontinued)
Mfr # 61566-XLARGE
Zoro # G9703732
This Product is Discontinued
Key Features
- Color Navy
- Material 50% Polyester 50% Cotton Supmx Msh
- Size XL
- Fits Chest Size 52-3/4 in
- Gender Unisex