Zoro Select
Dul Whl Cstr, Swl, Thm Rbr, 2 in, 176 lb, Gry
Mfr # LMDA-TPA 50KF
Zoro # G9716077
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Caster Product Group Swivel Caster
- Load Rating 175 lb
- Wheel Dia. 50 mm
- Wheel Width 2 x 19 mm
Explore More Products
- ZORO SELECT Kingpin Swivel Caster, Therm Rubber, 3 in, 165 lb, SS LRXA-TPA 75G-FI
- ZORO SELECT Kingpin Swivel Caster, Therm Rubber, 4 in., 240 lb. LKRXA-TPA 101KD-FI-FK
- ZORO SELECT Kingpin Swivl Castr, Nyln, 1-3/8 in, 165 lb LRA-POA 35G
- ZORO SELECT Kingpin Swivel Caster, Therm Rubber, 5 in., 265 lb. LKRXA-TPA 126G
- ZORO SELECT Dul Whl Cstr, Swl, Thm Rbr, 2 in, 176 lb, Pln LMDA-TPA 50G
- ZORO SELECT Kingpin Swivl Castr, Rubr, 4 in, 330 lb, Gry LEXR-POEV 100XR-SG
- ZORO SELECT Kngpn Swivl Castr, Nyln, 2-1/2", 550 lb. BSSU 063 GN1S L
- ZORO SELECT Kingpin Swivel Caster, Rubber, 4 in., 330 lb., Gray LEXR-POEV 100XR-FI-SG
- ZORO SELECT Kingpin Swivel Caster, Therm Rubber, 2 in, 110 lb, SS LRXA-TPA 50G
- ZORO SELECT Kingpin Swivel Caster, Therm Rubber, 2 in., 110 lb. LRXA-TPA 50KFD-FI
- FOOT MASTER Leveling Caster, 75 mm Polyurethane Wheel, M16x2.0P Stem, Swivel, 800 kg Cap, NBR Foot Pad, Ivory GD-100-S-HUP
- Zoro Select Casters