Shop Alternate Products
This Product is Discontinued
Reese
Plug-In Adapter, 7-Way, 4 In, REESE TOWPOWER (Discontinued)
Mfr # 8521942
Zoro # G9722492
This Product is Discontinued
Key Features
- Includes Mounting Bracket
- Finish Tin Plated Brass
- Length 4 in
- Connection Type 7-Way
- Material Durable Plastic