Scs
Metal-In Static Shielding Bag, 6x8in
Mfr # 10068
Zoro # G9723192
$13.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features User Defined - Clips, Heat Seal, Tape Closure System
- Metal-In/Metal-Out Metal Interior
- Thickness 3 mil
- Width 6 in
- Length 8 in
Explore More Products
- SCS Metal-In Static Shielding Bag, 8x12in 100812
- SCS Metal-In Static Shielding Bag, 6x10in 100610
- SCS Static Dissipative Mat, Blue, 16" W 770096
- SCS MetalIn Static Shielding Bag, 12x16, PK100 1001216
- SCS Heel Grounding Strap, Standard HGS1MD-RED
- SCS Wrist Strap Monitor 725 725
- SCS Metal-In Static Shield Bag, 8x18in, Pk100 100818
- SCS Metal-In Static Shielding Bag, 16x20in 1001620
- SCS Static Dissipative Mat, Blue, 24" W 770091
- SCS Wrist Strap, Dual Conductor, Fabric 2368
- DESCO Metal Expansion Dual Wrist Strap 19859
- Scs Static Control Products