Legrand
Transition, Ivory, PVC, Transitions
Mfr # 40N2F74V
Zoro # G9724653
$13.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Channels 1
- Series CableSmart 40N2
- Color Ivory
- Mounting Style Snap On
- Material Non-Metallic
Explore More Products
- LEGRAND Device Box, Ivory, Steel, Boxes V5748-2
- LEGRAND Power Box, Ivory, Boxes PSB1V
- LEGRAND Bushing, Ivory, Steel, 500 Series, Bushings 502
- LEGRAND Internal Elbow, Ivory, Elbows PN05F17V
- LEGRAND External Elbow, Ivory, Steel, Elbows V718
- LEGRAND Base Seam Clip, Ivory, PVC, Clips 40N2F05V
- LEGRAND Twin Cover Device Bracket, White 40N2F31WH
- LEGRAND External Elbow, 90 deg., Ivory, PVC, Elbows PN03F18V
- LEGRAND Flat Elbow, 90 deg., Ivory, PVC, Elbows PN03F11V
- KABLE KONTROL J - Channel Desk / Wall Cable Raceway - 48" Long - Black J-00205
- PANDUIT Raceway, Panduct Type FS, 6 ft., Light Gray FS3X2LG6NM
- Legrand Raceways