Aeroflex
1" x 6 ft. Pipe Insulation, 3/4" Wall
Mfr # 412-AC13834
Zoro # G9725877
$40.35
24% off
$30.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft.
- For Iron Pipe Size 1"
- Material EPDM
- Standards ASTM E84, UV Resistant,ASTM E96,D635, C692 Non Corrosive, ASTM C534, Flexibility
- Insulation Approx. R Value 3.06
Explore More Products
- AEROFLEX 1" x 6 ft. Pipe Insulation, 1/2" Wall 312-AC13812
- AEROFLEX 1" x 6 ft. Pipe Insulation, 3/8" Wall 214-AC13838
- AEROFLEX 1" x 6 ft. Pipe Insulation, 1" Wall 512-AC13810
- AEROFLEX 2" x 6 ft. Pipe Insulation, 3/8" Wall 222-AC23838
- AEROFLEX 1/4" x 6 ft. Pipe Insulation, 1" Wall 498-AC1410
- AEROFLEX 1/2" x 6 ft. Pipe Insulation, 3/8" Wall 210-AC7838
- AEROFLEX 2-1/2" x 6 ft. Pipe Insulation, 1" Wall 524-AC27810
- AEROFLEX 6-1/8" x 6 ft. Pipe Insulation, 1" Wall 542-AC61810
- AEROFLEX 3-5/8" x 6 ft. Pipe Insulation, 1" Wall 530-AC35810
- JOHNS MANVILLE 4-1/2" x 3 ft. Pipe Insulation, 1-1/2" Wall 693679
- K-FLEX USA 3-1/2" x 6 ft. Pipe Insulation, 1" Wall 6RXLO100418
- Aeroflex Pipe & Tubing Insulation