Shop Alternate Products
This Product is Discontinued
Neenah Paper
Cover Stock, 8-1/2 x 11 In, Blue, PK250 (Discontinued)
Mfr # WAU82321
Zoro # G9729903
This Product is Discontinued
Key Features
- Sheet Size 8 1/2 in x 11 in
- Color Blue
- Paper Weight 67 lb
- Recycled Content 0 %
- Paper Size Name Letter