Shop Alternate Products
This Product is Discontinued
Witte
Screwdriver #3 Round (Discontinued)
Mfr # 9T 63063
Zoro # G9745416
This Product is Discontinued
Key Features
- Tip Style Group Square
- Tip Size #3
- Handle Material Multicomponent
- Handle Design Ergonomic
- Shank Length 6"