Crestware
Whip, Stainless Steel, 8 In
Mfr # PW8
Zoro # G9746414
$3.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Piano
- Handle Length 4 in
- Material Stainless Steel
- Overall Length 8 in
- Handle Material Stainless steel
Explore More Products
- CRESTWARE Spatula, Plastic, 16-1/2 In, PK12 PS165
- CRESTWARE Dough Scraper, Steel/Wood, 6-1/2 In WHDS63
- CRESTWARE Paddle, Stainless Steel, 48 In MP48
- CRESTWARE Spoon Spatula, Silicone, 10 In PS10HS
- CRESTWARE Whip, Stainless Steel, 18 In FW18
- CRESTWARE Spoon Spatula, Silicone, 16-1/4 In PS16HS
- CRESTWARE Spoon Spatula, Plastic, 13-1/3 In, PK12 PS135S
- CRESTWARE Scoop, Polycarbonate, 32oz. PCS32
- CRESTWARE Scoop, Polycarbonate, 6oz. PCS6
- ATECO 6 Piece Pastry Tip Kit 334
- MUNDIAL 6 in Icing Spatula W5650-6
- Crestware Baking Utensils