Maxxima
Stop Tail Turn Light, LED, Red, 340mA
Mfr # M42120R
Zoro # G9746606
$24.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Shape - Vehicle Lighting Round
- Lamp Type Led
- Lens Color Red
- Voltage 12.8VDC
- Lighting Technology - Vehicle Lighting LED
Explore More Products
- MAXXIMA Stop/Tail/Turn Light, Red, 2" D, Round M42320R
- MAXXIMA Stop/Tail/Turn, Oval, Amber M63350Y
- MAXXIMA Clearance Marker Light, Red, 2" D, Round M42322RCL
- MAXXIMA Back Up Lamp, 9 LED, Oval, 12.8V M63347-KIT
- MAXXIMA Combination Flashing Work Light M85437R-WL
- MAXXIMA Backup Light, LED, Red, Surf, Rect M63318-A
- MAXXIMA S/T/T/Park Light, LED, Amber/Red, 4-5/16Dia M42341RYCL
- MAXXIMA Vehicle Backup Alarm, Fixed, Tonal, 107 dB M95097
- MAXXIMA Stop/Tail/Turn Light, LED, Red, Round, 4 Dia 3YXU6
- DV8 OFFROAD JEEP JK OCTAGON LED TAIL LIGHT 07-18 WRANGLER JK TLJK-02
- GROTE Back-Up Light, LED, Red/Clear 54682
- Maxxima Tail Lights, Back Up Lights & Accessories