Skil
Circular Saw.120V, 13.0A, 11-3/8 in.L
Mfr # 5180-01
Zoro # G9746721
$71.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Source Corded
- Blade Dia. 7 1/4 in
- Blade Side Right
- Max. Cutting Depth @ 0 Deg. 1 15/16 in
- Arbor Size 5/8 in
Explore More Products
- SKIL PWR CORE 20 7-1/4 in. Cordless Brushless Circular Saw Kit (Battery & Charger) CR5429B-20
- SKIL SKIL SPT77W-22 Circular Saw, 120 V, 15 A, 7-1/4 in Dia Blade, Aluminum SPT77W-22
- SKIL Worm Drive Circular Saw, 120, 16.45 lb. SPT70WM-01
- SKIL Worm Drive Skilsaw, 120V, 7-1/4 in. dia. SPT77W-01
- SKIL Circular Saw, 120V, 10.0 lb., Soft Grip SPT67WMB-01
- SKIL Worm Drive Circular Saw, Blade Left Side SPT78MMC-01
- SKIL Circular Saw 7-1/4" SPT67WL-01
- SKIL CIRC SAW KIT 20V 4-1/2in. D CR5435B-10
- SKIL SKIL SPT78W-01/22 Circular Saw, 120 V, 15 A, 8-1/4 in Dia Blade, Aluminum SPT78W-01/22
- GENESIS CIRCULAR SAW 7 1/4 IN 13 AMP GCS130
- SKIL Circular Saw.120V, 12.0A, 10-1/2 in.L 5080-01
- Skil Power Saws