Knipex
12 in Knipex Cobra V-Jaw Tongue and Groove Plier Serrated, Plastic Grip
Mfr # 87 01 300
Zoro # G9750377
$53.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plier Jaw Style V-Jaw
- Features Box-Joint Design, Double Guide, Fine Adjustment, Gripping Surfaces With Teeth Hardness Approximately 61 Hrc, Pinch Guard, Push Button Adjustment, Self-Locking
- Material Chrome Vanadium Electric Steel
- Finish Atramentized (Phosphate Coat)
- Jaw Width 1 1/2 in
Explore More Products
- KNIPEX 7 1/4 in Knipex Cobra V-Jaw Tongue and Groove Plier Serrated, Plastic Grip 87 01 180
- KNIPEX 10 in Knipex Cobra V-Jaw Tongue and Groove Plier Serrated, Plastic Grip 87 11 250
- KNIPEX 10 in Knipex Cobra V-Jaw Tongue and Groove Plier Serrated, Plastic Grip 87 01 250
- KNIPEX 10 in Knipex Raptor Straight Jaw Tongue and Groove Plier Smooth, Plastic Grip 87 41 250
- KNIPEX 5 in Knipex Cobra V-Jaw Water Pump Plier Serrated, Plastic Grip 87 01 125
- KNIPEX 6 in Knipex Cobra Straight Jaw Plier Wrench Smooth, Bi-Material Grip 86 05 150
- KNIPEX Knipex KNP8701-10 10 Inch Cobra Tongue and Groove Pliers KNP8701-10
- KNIPEX KNIPEX Alligator 12in V-Jaw Tongue & Groove Plier 88 01 300 SBA
- KNIPEX Water Pump Pliers, 10" 1000V Insulated 88 07 250
- KNIPEX QuickSet Water Pump Pliers, 12" Cobra Qu 87 21 300
- KNIPEX 10 in V-Jaw Water Pump Plier Serrated, Plastic Grip 88 01 250 SBA
- Knipex Pliers