Shop Alternate Products
This Product is Discontinued
Morse
9" L x 6 TPI General Purpose Cutting Bi-metal Reciprocating Saw Blade (Discontinued)
Mfr # RB96206T03
Zoro # G9750666
This Product is Discontinued
Key Features
- Length 9"
- Teeth per Inch 6
- Primary Saw Application General Purpose
- Material Bi-metal
- Back Tapered