Vikan
15 1/4 in Sweep Face Broom Head, Soft, Synthetic, White
Mfr # 31715
Zoro # G9751427
$47.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Type Synthetic
- Sweep Face 15 1/4 in
- Bristle Length 2 1/4 in
- Bristle Material Polyester
- Bristle Color White
Explore More Products
- VIKAN 9 1/2 in Sweep Face Broom Head, Soft, Synthetic, Yellow 31046
- VIKAN 24 in Sweep Face Broom Head, Soft/Stiff Combination, Synthetic, Red 31944
- VIKAN 2 1/2 x 19 in Sweep Face Broom Head, Stiff, Synthetic, Yellow 29206
- VIKAN 11 51/64 in Sweep Face Broom Head, Stiff, Synthetic, Yellow 29146
- VIKAN 1 1/2 x 9 1/2 in Sweep Face Broom Head, Soft, Synthetic, Green 31042
- VIKAN 9 1/2 in Sweep Face Broom Head, Soft, Synthetic, Blue 31043
- VIKAN Push Broom, 59.1 in, Blue Bristle 31793/29623
- VIKAN Push Broom, 59.1 in, Blue Bristle 31943/29623
- VIKAN Push Broom, 59.1 in, Blue Bristle 31663/29623
- TOUGH GUY 9 in Sweep Face Broom, Soft, Synthetic, Black, 58" L Handle 1NFG2
- SPARTA 24 in Sweep Face Floor Sweep Head, Soft/Stiff Combination, Synthetic, Red 41891EC05
- Vikan Brooms