Oase
Pond Skimmer, Floating, 580 GHP, 110VAC
Mfr # 50040
Zoro # G9751874
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Max. Flow (GPH) 800 gph
- Net Depth Not Applicable
- Features Patented Flap Technology
- Standards CSA Certified, US Listed
Explore More Products
- OASE Fountain Nozzle, 4 Pattern Set, 1/2" 51262
- OASE Vinyl Tubing, 20 ft.x1/2" ID, Black 45405
- OASE Pond Vacuum, 16in. dia, 13.3A, 1600W, 120VAC 37230
- OASE Pond Dye, Bag, 16 oz, Blue, PK4 74091
- OASE Pond UV Clarifier, UV, 925 gph, 16 ft Cord 56455
- OASE Vitronic UV Water Clarifier, 9W 45427
- OASE Corrugated Tubing 50 ft x 2" ID Black 45401
- OASE Corrugated Tubing 20 ft x 3/4" ID Black 45402
- OASE Bitron C UV Clarifier, 55W 56936
- KURIYAMA Aeration Tubing, 3/8 In ID, 300 Ft., Black K2W-0611X300
- DANNER 5/8" ID x 20' Black Kink Resistant Vinyl Tubing 12158
- Oase Pond Accessories