Zoro Select
1/4" FNPT x MNPT Stainless Steel Mini Ball Valve Inline
Mfr # G-SSMM-25NL
Zoro # G9752032
$21.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 316 Stainless Steel
- Body Style Inline
- Handle Type Wedge
- Max. Pressure 1000 psi CWP
- Stem Material 316 Stainless Steel
Explore More Products
- ZORO SELECT 3/8" FNPT x MNPT Stainless Steel Mini Ball Valve Inline G-SSMM-38NL
- ZORO SELECT 1/8" FNPT x MNPT Stainless Steel Mini Ball Valve Inline G-SSMM-18NL
- ZORO SELECT 1-1/2" FNPT x MNPT Brass Ball Valve Inline 107-327NL
- ZORO SELECT 1/2" Flare Brass Gas Ball Valve Inline G-GBVF-50
- ZORO SELECT 3/4" FNPT Stainless Steel Ball Valve Inline G-S3P2K-75
- ZORO SELECT 1/4" FNPT Brass Ball Valve Inline 32H969
- ZORO SELECT 1" Sweat Brass Ball Valve with Drain Inline 107-555
- ZORO SELECT 2-1/2" Clamp Stainless Steel Sanitary Ball Valve 2-Way EG90CC-62.5
- ZORO SELECT Ball Valve, 2", 316 Th, FP 1000, 3 pcs. 4373001570
- ZORO SELECT Ball Valve, Full, 1-1/2"Size, 2000psi, 2-Way 06Q021N06112
- NORDYNE 632484R Flame Sensor 632484R
- Zoro Select Ball Valves