Zoro Select
1/2" FNPT Nickel Brass Mini Ball Valve Inline
Mfr # DCBV-50
Zoro # G9752136
$13.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Body Material Nickel-Plated Brass
- Body Style Inline
- Stem Material brass
- Compliance RoHs
Explore More Products
- ZORO SELECT 2" Socket CPVC Ball Valve Union 4PGC9
- ZORO SELECT 3/8" FNPT Carbon Steel Ball Valve Inline 4353010380
- ZORO SELECT 3/4" Socket CPVC Ball Valve Union 4PGC5
- ZORO SELECT 1/2" Socket PVC Ball Valve Inline 107-633-NPG
- ZORO SELECT Ball Valve, Full, 1/2" Size, 2000 psi, 2-Way 06Q021N06012
- ZORO SELECT 3/8" FNPT x MNPT Brass Ball Valve Inline 6GD22
- ZORO SELECT 1-1/4" FNPT Stainless Steel Ball Valve Inline G-SSTW-125
- ZORO SELECT 1-1/2" Sweat Brass Ball Valve Inline 107-847NL
- ZORO SELECT Ball Valve, Full, 4" Size, 1000 psi, 2-Way 06Q091N04114
- NIBCO 1" Sweat Bronze Ball Valve 2-Way NJ9901A
- HOMEWERKS Homewerks 116-2-14-14 Brass Thread Ball Valve - 0.25 in. 122590
- Zoro Select Ball Valves