- Home
- /
- Tools & Machining
- /
- Power Tools and Accessories
- /
- Grinders & Accessories
- /
- Angle Grinders & Accessories
- /
- Angle Grinder, 6", 14 A, 9600 RPM, 120VAC
Shop Alternate Products
This Product is Discontinued
Metabo
Angle Grinder, 6", 14 A, 9600 RPM, 120VAC (Discontinued)
Mfr # WEPBA 17-150 QUICK
Zoro # G9752985
Free Shipping & Returns
This Product is Discontinued
Key Features
- Wheel Dia. 6 in
- Switch Type Paddle
- Voltage 120V AC
- Nominal Amps 15
- No Load RPM 9,600 RPM
Customers Also Purchased
- Brand Metabo
-
MFR #
WEPBA 17-150 QUICK
-
Zoro #
G9752985
- Country of Origin Germany
- Category Angle Grinders & Accessories
Dimensions
Wheel Dia. | 6 in |
Spindle Thread Size | 5/8"-11 |
Cord Length | 8.0 ft |
Tool Length | 13 13/32 in |
Wheel Diameter | 6 in |
Details
Item | Angle Grinder |
Switch Type | Paddle |
Voltage | 120V AC |
Nominal Amps | 15 |
No Load RPM | 9,600 RPM |
Lock-on | No |
Lock-off | Yes |
Corded/Cordless | Corded |
Includes | 6 in Type-27 Guard, 6 in Type-1 Clip-On Cut-Off Guard, Anti-Vibration Side Handle, Inner Flange, Quick Flange Nut |
Speed Type | Single |
Number of Conductors | 2 |
Features | Auto-Balance System, Brake, Dead-Man Paddle Switch, Electronic Speed Stabilization, Safety Slip Clutch, Soft Start,and Electronic Overload Protection Power Interruption Protection |
Tool Weight | 6.2 lb |
Handle Design | Barrel Grip |
Corded/Banded | Corded |
Brushless Motor | No |
Tether Style | Not Tether Capable |
Head Type | Standard Head |
Safety Features | Anti-Kickback Clutch, Brake, Lock-Off Switch |
Max. Speed | 9,600 RPM |
Duty | Heavy Duty |
Grip Style | Barrel Grip |
Anti-Kickback Clutch Type | Mechanical |
Current | 14.5 A |
Power Source | Corded |
Kit Contents | (1) Bare Tool, (1) Type 1 Guard, (1) Type 27 Guard |
Lock-Off Switch | Yes |
Brake Type | Mechanical |
Anti-Restart Technology | No |
Nominal Voltage | 115V |
Description
Angle Grinder, Wheel Diameter 6 in, Current 14.5 A, Max. Speed 9,600 RPM, Switch Type Paddle, Kit Contents (1) Bare Tool, (1) Type 1 Guard, (1) Type 27 Guard, Head Type Standard Head, Grip Style Barrel Grip, Spindle Thread Size 5/8 in-11, Duty Heavy Duty, Brake Type Mechanical, Lock-Off Switch Yes
Replacement Parts
- $21.596% off
On page
1 of 1