Lutron
Lighting Dimmer, Toggle, White
Mfr # AYCL-253P-WH
Zoro # G9754017
$42.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Style - Motion Sensing and Dimming Concealed with On/Off Toggle
- Lighting Technology CFL, Halogen, Incandescent, LED
- Communication Method - Motion Sensing and Dimming Hard Wired
- Switch Type - Motion Sensing and Dimming 1-Pole, 3-Way
- Number of Gangs 1
Explore More Products
- LUTRON Lighting Dimmer, Slide, 1-Pole, 2000W NT-2000-WH
- LUTRON Wireless Remote Control, 2 Buttons, White PJ2-2B-GWH-L01
- LUTRON Dimmers, Diva, CFL/LED, Light Almond DVCL-153P-LA
- LUTRON Lutron S2-LFSQH-WH 3 Speed Slide Type Combination Fan Control & Full Range Light Dimmer; White 774417
- LUTRON Wireless Control, Nightlight, 2Bttns, Ivory PJN-2B-GIV-L01
- LUTRON Lighting Dimmer, Slide, 1-Pole/3-Way DVF-103P-277-WH
- LUTRON Lum 150W ALM Dim Switch LECL-153PH-LA
- LUTRON 120V GLS Compan Dimmer MA-RH-WH
- LUTRON 120V WHT DGTL Dimmer MSCL-OP153MH-WH
- LUTRON Lighting Dimmer, Toggle, Fluorescent, Ivory AYF-103P-277-IV
- LUTRON Lighting Dimmer, Slide, 1-Pole/3-Way CTCL-153P-WH
- Lutron Dimmer Switches