Victor Technology
Ruler, Inch, Gloss, Stainless Steel, 12in.
Mfr # EZ12SBL
Zoro # G9754105
$9.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 12 7/64 in
- Material Stainless Steel
- Size 12 in
- Graduations 1/16 in, 1/32 in, 1/4 in, 1/8 in
- Width (In.) 1 1/2 in
Explore More Products
- VICTOR TECHNOLOGY Easy Read Stainless Steel Ruler, Standard/Metric, 12".5 Long, Blue EZ12SBL
- VICTOR TECHNOLOGY Ruler, Inch, Gloss, Stainless Steel, 18-1/4 EZ18SBL
- VICTOR TECHNOLOGY Ruler, Inch, Gloss, White, Plastic, 12in. EZ12PBL
- VICTOR TECHNOLOGY 12 in. Tech Easy Read Metal Ruler with Cork Back Blue 1499288
- SWANSON TOOL 24" Non-marring Straight Edge, Anodized, Laser-etched Scale SVE240
- STAEDTLER Engineers Pro Triangular Scale, Mars, ALM, 12", Silver STD987M1834BK
- WESTCOTT Ruler, Wood, 18 In 05228
- INSIZE Straight Edge, Aluminum, 80" L, Unfinished 4180-2000
- SWANSON Swanson AE140 Meterstick; Yellow AE140
- WESTCOTT Yardstick, Wood, Metal Tip 10425
- MITUTOYO Steel Rule, Rigid, 12 In, 32/64/10/100ths 182-123
- Victor Technology Measuring and Layout Tools