Winters
Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Steel, Black
Mfr # PEM1436LF
Zoro # G9756695
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Center Back
- Connection Size 1/4 in NPT
- For Use With Air Compressors, Air Conditioning, Heating, Plumbing, Pneumatic, Water Tanks
- Gauge Application General Purpose Gauge for Plumbing, Heating, Air Conditioning, Pneumatic, Hydraulic, Water Tanks, Air Compressors, OEM
- Accuracy +/-3-2-3%
Explore More Products
- WINTERS Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Steel, Black PEM1439LF
- WINTERS Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Steel, Black PEM1437LF
- WINTERS Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Steel, Black PEM1441LF
- WINTERS Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Silver PFQ126-DRY
- WINTERS Pressure Gauge, 0 to 100 psi, 1/8 in MNPT, Black P9U901406UC
- WINTERS Pressure Gauge, 0 to 160 psi, 1/8 in MNPT, Steel, Black PEM1408LF
- WINTERS Pressure Gauge, 0 to 140 ft H2O, 1/4 in MNPT, Black PAL6085ALT-STAT
- WINTERS Pressure Gauge, 0 to 200 1/4 in MNPT, Black PPC5086WBW
- WINTERS Pressure Gauge, 0 to 1000 1/4 in MNPT, Gray PFP649WBY
- WINTERS Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Black PPC5083-G-SG.
- WIKA Pressure Gauge, 0 to 15 psi, 1/8 in MNPT, Black 113.13.15.15.B
- Winters Pressure Gauges