Winters
Pressure Gauge, 0 to 160 psi, 1/8 in MNPT, Steel, Black
Mfr # PEM1421LF
Zoro # G9756792
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Center Back
- Connection Size 1/8 in NPT
- For Use With Air Compressors, Air Conditioning, Heating, Plumbing, Pneumatic, Water Tanks
- Gauge Application General Purpose Gauge for Plumbing, Heating, Air Conditioning, Pneumatic, Hydraulic, Water Tanks, Air Compressors, OEM
- Accuracy +/-3-2-3%
Explore More Products
- WINTERS Pressure Gauge, 0 to 60 psi, 1/8 in MNPT, Steel, Black PEM1401LF
- WINTERS Pressure Gauge, 0 to 30 psi, 1/8 in MNPT, Steel, Black PEM1400LF
- WINTERS Pressure Gauge, 0 to 15 psi, 1/8 in MNPT, Steel, Black PEM1399LF
- WINTERS Tire Pressure Gauge, 0 to 100 psi PGV693
- WINTERS Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Black P3S6013
- WINTERS Qual Ss/Br Gauge 2.5" 1/4Lm 0-100Psi PFQ804R1
- WINTERS Compound Gauge, -30 to 0 to 15 psi, 1/4 in MNPT, Silver PFP1079-DRY
- WINTERS Pressure Gauge, 0 to 60 1/4 in MNPT, Gray PFP603WBY
- WINTERS Economy 2.5" 30-0-30 psi/Kpa 1/4" Btm PEM153
- WINTERS Tridicator 3 0/250 psi/Kpa 70/320 F/C, Cb TTD398
- PIC GAUGES Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Silver PRO-302D-204P-01
- Winters Pressure Gauges