Winters
Pressure Gauge, 0 to 30 psi, 1/8 in MNPT, Steel, Black
Mfr # PEM1400LF
Zoro # G9756923
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Center Back
- Connection Size 1/8 in NPT
- For Use With Air Compressors, Air Conditioning, Heating, Plumbing, Pneumatic, Water Tanks
- Gauge Application General Purpose Gauge for Plumbing, Heating, Air Conditioning, Pneumatic, Hydraulic, Water Tanks, Air Compressors, OEM
- Accuracy +/-3-2-3%
Explore More Products
- WINTERS Pressure Gauge, 0 to 160 psi, 1/8 in MNPT, Steel, Black PEM1421LF
- WINTERS Pressure Gauge, 0 to 15 psi, 1/8 in MNPT, Steel, Black PEM1399LF
- WINTERS Pressure Gauge, 0 to 100 psi, 1/8 in MNPT, Steel, Black PEM1420LF
- WINTERS 2-1/2IN 1/4IN 0-100PSI NPT PRESSURE GAUGE PFP824
- WINTERS Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Steel, Black PEM222LF
- WINTERS Pressure Gauge, 0 to 15 psi, 1/4 in MNPT P3S6083
- WINTERS Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Silver PFP715-DRY-45BF
- WINTERS Filled Ss/Ss Gauge2.5 1/4 Cb 60 psi PFP923R1
- WINTERS Pressure Gauge, 0 to 60 1/4 in MNPT, Gray PFP1061WBG
- ASHCROFT General Purpose Digital Gauge DG2551L0NAM02L500#-XCYLM
- PIC GAUGES Pressure Gauge, 0 to 60 psi, 1/8 in MNPT, Stainless Steel, Silver 202L-208D
- Winters Pressure Gauges