Winters
Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Stainless Steel, Silver
Mfr # PCT327LF
Zoro # G9757063
$24.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Connection Size 1/4 in NPT
- For Use With Most Commercial Air, Steam Services, Water
- Gauge Application Most Commercial Air, Water and Steam Services (with Syphon)
- Accuracy +/-1.0%
Explore More Products
- WINTERS Qual. Ss/Br Gauge 2" 1/4 Lm 100 psi/Kpa PFQ2463
- WINTERS Economy 4" 0-160 psi/Kpa 1/4" Npt Btm PEM224
- WINTERS Filled Ss/Ss Gauge2.5 1/4 Lm 30-0-30 psi PFP861
- WINTERS Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Black PPC5082-G-SG.
- WINTERS Qual Ss/Br Gauge 2.5" 1/4Lm 0-600Psi PFQ808R1
- WINTERS Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Steel, Black PEM1403LF
- WINTERS Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Silver PFQ2494-DRY-2FF
- WINTERS Pressure Gauge, 0 to 1000 psi, 1/8 in MNPT PFQ1209
- WINTERS Pressure Gauge, 0 to 400 1/4 in MNPT, Gray PFP1077WBYG
- DWYER INSTRUMENTS Gauge, Magnahelic 0-500 Pa 605-500PA
- PIC GAUGES Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Stainless Steel, Silver 202L-404G
- Winters Pressure Gauges