Valterra
1/2" FPT PVC Spring Swing Check Valve
Mfr # 200-C05F
Zoro # G9782692
$6.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Connection Type FPT x FPT
- Body Material PVC
- Spring Material - Check Valves Stainless Steel
- Cracking Pressure - Check Valves 0.500 psi
Explore More Products
- VALTERRA Silent Clear Check Valve 1-1/2" 200-C15
- VALTERRA 1/2" Slip PVC Spring Swing Check Valve 200-05
- VALTERRA Silent Clear Check Valve 1" 200-C10
- VALTERRA 3/4" Slip PVC Spring Swing Check Valve 200-07
- VALTERRA 1" Slip PVC Spring Swing Check Valve 200-10
- VALTERRA 3" Slip PVC Spring Swing Check Valve 200-30
- ZORO SELECT 2-1/2" NPT Bronze Swing Check Valve 10F296
- FIROMATIC B105-Hcv 3/8" Flare X 3/8" Flare B105-HCV
- SUPERIOR PUMP Check Valve 99479
- VELAN Steel Socket Weld 1-1/2In Check Valve W07-2034B-02TY
- CHICAGO VALVES AND CONTROLS 2", Stainless Steel Class 150 Flanged Swing Check Valve 41611020
- Valterra Check Valves